{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade width b | 6.5 mm | |
Tip thickness a | 1.2 mm | |
Blade length | 140 mm | |
overall length | 245 mm | |
Blade tip | black | |
Drive profile | Slot-head screwdriver | |
Type of shank | round | |
Impact cap | no | |
Material | Chromium vanadium steel | |
Material of handle | 2-component Haptoprene | |
Surface | nickel-plated and chrome-plated | |
Actuation hexagon | no | |
through blade | no | |
Type of product | Screwdriver |
Article number | 660032 6,5 | |
EAN / GTIN | 4067263013471 | |
Manufacturer number | 660032 6,5 |
This article |
Recommendations |
|
---|---|---|
Screwdriver for slot-head, with 2-component Haptoprene handle, Blade width b: 6,5mm |
||
Drive profile | Slot-head screwdriver | Slot-head screwdriver |
overall length | 245 mm | 225 mm |
Blade length | 140 mm | 125 mm |
Blade width b | 6.5 mm | 7 mm |
Tip thickness a | 1.2 mm | 1.2 mm |
Type of product | Screwdriver | Screwdrivers |