• The item cannot be ordered due to missing prices.

Screwdriver set, Number of tools: 10

Article no.: 953522 10

Select article variation and quantity

Number of tools Unit price incl. VAT

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 10×20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 10×20
Width 250 mm
Depth 500 mm
Width in G 10
Depth in G 20
Number of tools 10
Version with screwdriver
Type of product Rigid foam inlay

Identification & Classification

Article number 953522 10
EAN / GTIN 4067263723578
Manufacturer number 953522 10
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Popular tool sets in two-colour PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Suitable for:

New GARANT GridLine workbenches with full extension drawers and a new drawer module of 20 G × 20 G or 500 × 500 mm (W × D).

Supplied with:

Rigid foam inlay, empty No. 952001 size 953522: 1 pc.
GARANT screwdriver for slot-head No. 660032 size 2.5; 3.5; 4; 5.5; 6.5: 1 pc. each
GARANT screwdriver for Phillips No. 667702 size 00; 0; 1; 2; 3: 1 pc. each

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart