• The item cannot be ordered due to missing prices.

Open ring ratchet plug−in head, Width across flats: 13mm

Article no.: 657920 13

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Exchangeable tool: Plug-in head

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Exchangeable tool Plug-in head
Width b 33 mm
Height h 11 mm
Width across flats 13 mm
Pitch S 17.5 mm
Plug-in shank 9×12 mm
Ratchet function yes
Type of product Ring ratchet plug-in head

Identification numbers & Classifications

Article number 657920 13
EAN / GTIN 2050001012685
Manufacturer number 80204/2373-6

Description

Version:

Drop-forged; all plug-in heads = Rectangular shank with spring retaining pin. This ensures a solid and secure fit of the plug-in head in the torque wrench.
Patented special head for screw fitting pipework connectors and other union nuts.
With stop for screw heads; prevents slipping off.

Advantage:

The ratchet function saves huge amounts of time and makes work easier compared to conventional open ring tools.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Suitable for:

Torque wrench with rectangular sockets.

Note:

Please note the pitch of the plug-in head and match this to that of the adjustment tool (see test certificate/operating instructions of the torque wrench you are using). If these vary, correct the pitch!

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart