{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Exchangeable tool | Plug-in head | |
Width b | 33 mm | |
Height h | 11 mm | |
Width across flats | 10 mm | |
Pitch S | 17 mm | |
Plug-in shank | 9×12 mm | |
Ratchet function | yes | |
Type of product | Ring ratchet plug-in head |
Article number |
657920 10
Copy |
|
EAN / GTIN |
4035894038781
Copy |
|
Manufacturer number |
80197/2373-2
Copy |
|
Manufacturer/responsible person | Carl Walter Produktions GmbH & Co. KG, Hahnerberger Straße 82, 42349 WUPPERTAL, Germany, www.cwalter.de |