• The item cannot be ordered due to missing prices.

IMPACT Torx® screwdriver bit, 1/2 inch TX55

Article no.: 651350 TX55

Select article variation and quantity

Torx® profile Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Torx® profile TX55
Square drive 1/2 in
⌀ drive end 25 mm
Length 55 mm
Drive profile Screwdriver for TORX® screws
suitable for machine use yes
Type of product Socket insert

Identification numbers & Classifications

Article number 651350 TX55
EAN / GTIN 4045197215420
Manufacturer number 651350 TX55

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.

Material:

Chrome molybdenum steel, surface burnished.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart