• The item cannot be ordered due to missing prices.

IMPACT 13-piece hexagon socket set, 1/2 inch long

Article no.: 651205

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/2 in
Drive profile Hexagon socket
Number of pieces 13
suitable for machine use yes
Type of product Socket insert

Identification numbers & Classifications

Article number 651205
EAN / GTIN 4991644506187
Manufacturer number 14208M

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.
Compressed IMPACT range for the most popular bolt sizes. Stored in a sturdy metal box.

Standard:

DIN 3129

Material:

Chromium-molybdenum steel, manganese phosphated.

Content:

1 each hexagon socket: 10; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27 mm

Downloads & documents

Compare with similar products

This article


Recommendations


IMPACT 13-piece hexagon socket set, 1/2 inch long

IMPACT 13-piece hexagon socket set, 1/2 inch long

Drive profile Hexagon socket Tri-square screwdriver Tri-square screwdriver
Square drive 1/2 1/2 1/2
Number of pieces 13 3 3
suitable for machine use yes yes yes
Type of product Socket insert Socket insert Socket insert

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart