• The item cannot be ordered due to missing prices.

IMPACT hexagon socket, 1/2 inch long 10 mm

Article no.: 651200 10

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 10 mm
Square drive 1/2 in
⌀ drive output end 25 mm
Length 78 mm
Drive profile Hexagon socket
suitable for machine use yes
Type of product Socket insert

Identification numbers & Classifications

Article number 651200 10
EAN / GTIN 4045197215109
Manufacturer number 651200 10

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.

Material:

Chrome molybdenum steel, surface burnished.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart