{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 16 mm | |
Square drive | 3/8 in | |
⌀ drive output end | 23.3 mm | |
Length | 32 mm | |
Drive profile | Hexagon socket Surfacedrive | |
suitable for machine use | yes | |
Type of product | Socket insert |
Article number | 650130 16 | |
EAN / GTIN | 4991644318018 | |
Manufacturer number | 13410M 16MM |
This article |
Recommendations |
|
---|---|---|
IMPACT hexagon socket, 3/8 inch Surface Drive 16 mm |
||
⌀ drive output end | 23.3 mm | 23 mm |
Drive profile | Hexagon socket Surfacedrive | Hexagon socket Surfacedrive |
Square drive | 3/8 in | 1/2 in |
suitable for machine use | yes | yes |
Length | 32 mm | 38 mm |
Width across flats | 16 mm | 16 mm |
Type of product | Socket insert | Socket insert |