{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 10 mm | |
Square drive | 3/8 in | |
⌀ drive output end | 15.8 mm | |
Length | 32 mm | |
Drive profile | Hexagon socket Surfacedrive | |
suitable for machine use | yes | |
Type of product | Socket insert |
Article number | 650130 10 | |
EAN / GTIN | 4991644317950 | |
Manufacturer number | 13410M 10MM |
This article |
Recommendations |
|
---|---|---|
IMPACT hexagon socket, 3/8 inch Surface Drive 10 mm |
||
⌀ drive output end | 15.8 mm | 15.5 mm |
Drive profile | Hexagon socket Surfacedrive | Hexagon socket Surfacedrive |
Square drive | 3/8 in | 1/2 in |
suitable for machine use | yes | yes |
Length | 32 mm | 38 mm |
Width across flats | 10 mm | 10 mm |
Type of product | Socket insert | Socket insert |