{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 27 mm | |
Square drive | 1 in | |
⌀ drive end | 49 mm | |
Length | 90 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 647300 27 | |
EAN / GTIN | 4018754010226 | |
Manufacturer number | 06050027 |