• The item cannot be ordered due to missing prices.

Hexagon bit socket, 1 inch, Hexagon: 24mm

Article no.: 647300 24

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Square drive: 1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 24 mm
Square drive 1 in
⌀ drive end 48 mm
Length 90 mm
Drive profile Hexagon screwdriver
Type of product Socket insert

Identification numbers & Classifications

Article number 647300 24
EAN / GTIN 4018754010219
Manufacturer number 06050024

Description

Standard:

DIN 7422

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart