{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 34 mm | |
Square drive | 3/4 in | |
⌀ drive output end | 47 mm | |
Length | 60 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number | 644500 34 | |
EAN / GTIN | 4018754008803 | |
Manufacturer number | 05010034 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Hexagon socket, 3/4 inch, Width across flats: 34mm |
||||
⌀ drive output end | 47 mm | 47 mm | 48.3 mm | 45 mm |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 3/4 in | 3/4 in | 3/4 in | 1/2 in |
Length | 60 mm | 56 mm | 85 mm | 44 mm |
Standard | DIN 3124 | |||
Width across flats | 34 mm | 34 mm | 34 mm | 34 mm |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |