{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 30 mm | |
Square drive | 3/4 in | |
⌀ drive output end | 42 mm | |
Length | 58 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number | 644500 30 | |
EAN / GTIN | 4018754008773 | |
Manufacturer number | 05010030 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon socket, 3/4 inch 30 mm |
|||
⌀ drive output end | 42 | 42 | 43.3 |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 3/4 | 3/4 | 3/4 |
Length | 58 | 54 | 85 |
Width across flats | 30 | 30 | 30 |
Type of product | Socket insert | Socket insert | Socket insert |