• The item cannot be ordered due to missing prices.

Bit socket, for Torx®, long, 1/2 inch, Torx® profile: TX40

Article no.: 643660 TX40

Select article variation and quantity

Torx® profile Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Torx® profile TX40
Square drive 1/2 in
Profile size A 6.6 mm
⌀ drive end 22.7 mm
Length 140 mm
Drive profile Screwdriver for TORX® screws
Type of product Socket insert

Identification numbers & Classifications

Article number 643660 TX40
EAN / GTIN 4018754006823
Manufacturer number 03131440

Description

Version:

High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120.

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel. Bit made of hard toughened steel, bright finish.

Downloads & documents

Compare with similar products

This article


Recommendations


Bit socket, for Torx®, long, 1/2 inch, Torx® profile: TX40

Bit socket, for Torx®, long, 1/2 inch, Torx® profile: TX40

⌀ drive end 22.7 mm 22.5 mm 23.5 mm 22 mm
Drive profile Screwdriver for TORX® screws Screwdriver for TORX® screws Screwdriver for TORX® screws Screwdriver for TORX® screws
Square drive 1/2 in 1/2 in 1/2 in 1/2 in
Length 140 mm 60 mm 140 mm 55 mm
Torx® profile TX40 TX40 TX40 TX40
Profile size A 6.6 mm 6.6 mm 6.6 mm 6.6 mm
Type of product Socket insert Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart