{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX40 | |
Square drive | 1/2 in | |
Profile size A | 6.6 mm | |
⌀ drive end | 22.5 mm | |
Length | 60 mm | |
Drive profile | Screwdriver for TORX® screws | |
Type of product | Socket insert |
Article number |
643629 TX40
Copy |
|
EAN / GTIN |
4062406062293
Copy |
|
Manufacturer number |
643629 TX40
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |