{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 28 mm | |
Square drive | 1/2 in | |
⌀ drive output end | 37.5 mm | |
Length | 77 mm | |
Drive profile | Bi-hex socket | |
Material | Chrome vanadium steel | |
Type of product | Socket insert |
Article number | 642520 28 | |
EAN / GTIN | 4045197542878 | |
Manufacturer number | 642520 28 |
This article |
Recommendations |
|
---|---|---|
Bi-hexagon socket deep, 1/2 inch 28 mm |
||
⌀ drive output end | 37.5 | 37.5 |
Drive profile | Bi-hex socket | Bi-hex socket |
Square drive | 1/2 | 1/2 |
Length | 77 | 44 |
Width across flats | 28 | 28 |
Material | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Socket insert | Socket insert |