• The item cannot be ordered due to missing prices.

Bi-hexagon socket deep, 1/2 inch 19 mm

Article no.: 642520 19

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 19 mm
Square drive 1/2 in
⌀ drive output end 26.6 mm
Length 77 mm
Drive profile Bi-hex socket
Material Chrome vanadium steel
Type of product Socket insert

Identification numbers & Classifications

Article number 642520 19
EAN / GTIN 4045197542809
Manufacturer number 642520 19

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square socket drive with close tolerances for secure fit on the drive attachment. Internal square to DIN 3120.

Standard:

DIN 3124-L

Material:

Chrome vanadium steel, chrome-plated.

Note:

GARANT and HOLEX bi-hex sockets, long, including are available also in imperial sizes from our eShop (GARANT: No. 642532; HOLEX: No. 642522).

Downloads & documents

Compare with similar products

This article


Recommendations


Bi-hexagon socket deep, 1/2 inch  19 mm

Bi-hexagon socket deep, 1/2 inch 19 mm

⌀ drive output end 26.6 26.5 26.5 26.5
Drive profile Bi-hex socket Bi-hex socket Bi-hex socket Bi-hex socket
Square drive 1/2 1/2 1/2 1/2
Length 77 39 38 77
Width across flats 19 19 19 19
Material Chrome vanadium steel Chrome vanadium steel Chrome vanadium steel Chrome vanadium steel
Type of product Socket insert Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart