{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 13 mm | |
Square drive | 3/8 in | |
⌀ drive output end | 18 mm | |
Length | 30 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket insert |
Article number | 637000 13 | |
EAN / GTIN | 4018754001965 | |
Manufacturer number | 02010013 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Bi-hexagon socket, 3/8 inch, Width across flats: 13mm |
||||||
⌀ drive output end | 18 mm | 18.4 mm | 18.4 mm | 18.4 mm | 18.4 mm | 23.5 mm |
Drive profile | Bi-hex socket | Hexagon socket Surfacedrive | Hexagon socket | Bi-hex socket | Hexagon socket | Hexagon socket |
Square drive | 3/8 in | 3/8 in | 3/8 in | 3/8 in | 3/8 in | 3/8 in |
Length | 30 mm | 25.5 mm | 25 mm | 25.5 mm | 25 mm | 45 mm |
Width across flats | 13 mm | 13 mm | 13 mm | 13 mm | 13 mm | 13 mm |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert |