• The item cannot be ordered due to missing prices.

Socket set 3/8 inch square drive 33 pieces metric / imperial

Article no.: 634711

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 3/8
  • Width across flats range, bi-hex sockets: 7-22
  • Width across flats range, bi-hex sockets: 1/4-7/8

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of pieces 33
    Square drive 3/8 in
    Width across flats range, bi-hex sockets 7-22 mm
    Width across flats range, bi-hex sockets 1/4-7/8 in
    Length 413 mm
    Width 230 mm
    Height 57 mm
    Drive profile Bi-hex socket
    Width across flats metric / imperial
    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 634711
    EAN / GTIN 4018754260430
    Manufacturer number 96021122

    Description

    Version:

    Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

    Application:

    For hexagon head screws / nuts with thread M4 − M14, for nuts / bolts with thread up to 9/16 inch (American inch sizes).

    Material:

    Chrome alloy steel, chrome-plated.

    Supplied with:

    Bi-hexagon sockets: 16 pcs. No. 637000
    size 7; 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22
    Bi-hexagon sockets: 12 pcs. No. 637100 size 1/4; 5/16; 11/32; 3/8; 7/16; 1/2; 9/16; 5/8; 11/16; 3/4; 13/16; 7/8
    T-handle: 1 pc. No. 635700
    Extensions: 2 pcs. No. 63 5400 size 75; 240 mm
    Universal joint: 1 pc. No. 636200
    Ratchet: 1 pc. No. 635000
    Presented in: ABS plastic box

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Socket set 3/8 inch square drive 33 pieces metric / imperial

    Socket set 3/8 inch square drive 33 pieces metric / imperial

    Drive profile Bi-hex socket Hexagon socket Surfacedrive ;Hexagon screwdriver ;Screwdriver for TORX® screws ;Bi-hex socket
    Square drive 3/8 3/8
    Width 230 176
    Height 57 45
    Length 413 357
    Packaging ABS plastic box
    Type of product Socket spanner Socket spanner

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart