{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 6 mm | |
Square drive | 1/4 in | |
⌀ drive end | 12 mm | |
Length | 28 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 631733 6 | |
EAN / GTIN | 4000896036912 | |
Manufacturer number | 8501-6 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon bit socket, TiN coated,1/4 inch short, Hexagon: 6mm |
|||
⌀ drive end | 12 mm | 13 mm | 12.5 mm |
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Square drive | 1/4 in | 1/4 in | 1/4 in |
Length | 28 mm | 36 mm | 36 mm |
Hexagon | 6 mm | 6 mm | 6 mm |
Type of product | Socket insert | Socket insert | Socket insert |