• The item cannot be ordered due to missing prices.

Hexagon bit socket, TiN coated,1/4 inch short 5 mm

Article no.: 631733 5

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 5 mm
Square drive 1/4 in
⌀ drive end 12 mm
Length 28 mm
Drive profile Hexagon screwdriver
Type of product Socket insert

Identification numbers & Classifications

Article number 631733 5
EAN / GTIN 4000896036899
Manufacturer number 8501-5

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.
TiN-coated blades for extremely high bonding strength and resistance to abrasion. With optimised corrosion protection.

Application:

Ideally suited to sustained loads such as series screw fastenings.

Standard:

DIN 7422

Material:

Chrome vanadium steel, TiN coated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart