• The item cannot be ordered due to missing prices.

Bi-hex socket, 1/4 inch, long imperial version, Width across flats: 7/16in

Article no.: 631442 7/16

Select article variation and quantity

Width across flats (in) Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 7/16 in
Square drive 1/4 in
⌀ drive output end 15.9 mm
Length 50 mm
Drive profile Bi-hex socket
Material Chrome vanadium steel
Surface chrome-plated
Type of product Socket insert

Identification numbers & Classifications

Article number 631442 7/16
EAN / GTIN 4062406309763
Manufacturer number 631442 7/16

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square socket drive, with bore.
Close tolerance jaw sizes with HT drive profile protect corners of nuts and bolt heads. Thin walls for access to restricted places.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Bi-hex socket, 1/4 inch, long imperial version, Width across flats: 7/16in

Bi-hex socket, 1/4 inch, long imperial version, Width across flats: 7/16in

⌀ drive output end 15.9 mm 15.9 mm 15.9 mm 15.9 mm
Drive profile Bi-hex socket Bi-hex socket Bi-hex socket Bi-hex socket
Square drive 1/4 in 1/4 in 1/4 in 1/4 in
Length 50 mm 24.8 mm 24.8 mm 50 mm
Surface chrome-plated chrome-plated chrome-plated chrome-plated
Width across flats 7/16 in 7/16 in 7/16 in 7/16 in
Type of product Socket insert Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart