{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 7/16 in | |
Square drive | 1/4 in | |
⌀ drive output end | 15.9 mm | |
Length | 24.8 mm | |
Drive profile | Bi-hex socket | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 630932 7/16 | |
EAN / GTIN | 4062406309664 | |
Manufacturer number | 630932 7/16 |
This article |
Recommendations |
|||
---|---|---|---|---|
Bi-hexagon socket, 1/4 inch imperial version 7/16 in |
||||
⌀ drive output end | 15.9 | 15.9 | 15.9 | 15.9 |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 1/4 | 1/4 | 1/4 | 1/4 |
Length | 24.8 | 50 | 24.8 | 50 |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel |
Width across flats | 7/16 | 7/16 | 7/16 | 7/16 |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |