{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 5.5 mm | |
Square drive | 1/4 in | |
Standard | DIN 3124 | |
⌀ drive output end | 8.5 mm | |
Length | 50 mm | |
Drive profile | Hexagon socket | |
Material | HPQ® high performance steel | |
Surface | chromium-plated over nickel | |
with AS Drive profile. | yes | |
Type of product | Socket insert |
Article number | 631400 5,5 | |
EAN / GTIN | 4018754000296 | |
Manufacturer number | 01020055 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Hexagon socket, 1/4 inch deep, Width across flats: 5,5mm |
|||||
⌀ drive output end | 8.5 mm | 8.5 mm | 8.7 mm | 8.7 mm | 8.7 mm |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket Surfacedrive | Hexagon socket | Hexagon socket |
Square drive | 1/4 in | 1/4 in | 1/4 in | 1/4 in | 1/4 in |
Length | 50 mm | 25 mm | 24.8 mm | 50 mm | 25 mm |
Width across flats | 5.5 mm | 5.5 mm | 5.5 mm | 5.5 mm | 5.5 mm |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert |