{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 10 mm | |
Square drive | 1/4 in | |
Standard | DIN 3124 | |
⌀ drive output end | 14.3 mm | |
Length | 50 mm | |
Drive profile | Hexagon socket | |
Material | HPQ® high performance steel | |
Surface | chromium-plated over nickel | |
with AS Drive profile. | yes | |
Type of product | Socket insert |
Article number | 631400 10 | |
EAN / GTIN | 4018754000241 | |
Manufacturer number | 01020010 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Hexagon socket, 1/4 inch deep, Width across flats: 10mm |
||||
⌀ drive output end | 14.3 mm | 14.4 mm | 14.5 mm | 14.5 mm |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 1/4 in | 1/4 in | 1/4 in | 1/4 in |
Length | 50 mm | 25 mm | 50 mm | 25 mm |
Width across flats | 10 mm | 10 mm | 10 mm | 10 mm |
Material | HPQ® high performance steel | Chromium vanadium steel | Chrome vanadium steel | Chromium vanadium steel |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |