{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 8 mm | |
Square drive | 1/4 in | |
Hexagon socket profile | Surfacedrive | |
Standard | DIN 3124 | |
suitable for inches (American sizes) | 5/16 in | |
⌀ drive output end | 11.9 mm | |
Length | 24.8 mm | |
Drive profile | Hexagon socket Surfacedrive | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
with AS Drive profile. | no | |
Type of product | Socket insert |
Article number | 631225 8 | |
EAN / GTIN | 4045197497055 | |
Manufacturer number | 631225 8 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Hexagon socket, 1/4 inch Surface Drive, Width across flats: 8mm |
||||||
⌀ drive output end | 11.9 mm | 11.7 mm | 11.9 mm | 11.9 mm | 11.9 mm | 11.9 mm |
Drive profile | Hexagon socket Surfacedrive | Hexagon socket | Hexagon socket | Hexagon socket | Bi-hex socket | Bi-hex socket |
Square drive | 1/4 in | 1/4 in | 1/4 in | 1/4 in | 1/4 in | 1/4 in |
Length | 24.8 mm | 25 mm | 50 mm | 25 mm | 25 mm | 50 mm |
Width across flats | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert |