{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 8 mm | |
Square drive | 1/4 in | |
Norm | DIN 3124 | |
⌀ drive output end | 11.9 mm | |
Length | 50 mm | |
Drive profile | Hexagon socket | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
with AS Drive profile. | no | |
Type of product | Socket insert |
Article number | 631415 8 | |
EAN / GTIN | 4045197492999 | |
Manufacturer number | 631415 8 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon socket, 1/4 inch deep 8 mm |
|||
⌀ drive output end | 11.9 | 11.7 | 11.9 |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 1/4 | 1/4 | 1/4 |
Length | 50 | 25 | 25 |
Width across flats | 8 | 8 | 8 |
Material | Chrome vanadium steel | Chromium vanadium steel | Chromium vanadium steel |
Type of product | Socket insert | Socket insert | Socket insert |