• The item cannot be ordered due to missing prices.

QuickRelease socket set, 1/4 inch square drive 22 pieces

Article no.: 630291

Select article variation and quantity

Unit price incl. VAT

Availability

  • Square drive: 1/4
  • Width across flats range, hexagon sockets: 3.5-13
  • Width across flats range, hexagon wrenches: 3-6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 22
Square drive 1/4 in
Width across flats range, hexagon sockets 3.5-13 mm
Width across flats range, hexagon wrenches 3-6 mm
Length 227 mm
Width 131 mm
Height 57 mm
Drive profile Hexagon socket; Hexagon screwdriver
Width across flats metric
with QuickRelease yes
Type of product Socket spanner

Identification & Classification

Article number 630291
EAN / GTIN 4018754261550
Manufacturer number 96011181
Manufacturer STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
QuickRelease − Ratchet, extension, universal joint, and pocket fit securely together to form a unit. The combination is quickly and easily released by pressing the button.

Application:

For external hexagon screws / nuts with thread M2 − M8 and for hexagon socket head screws with thread M4 − M8.

Material:

Chrome alloy steel, chrome-plated.

Supplied with:

Socket single hexagon: 13 pcs. No. 631000 size 3.5; 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13
Hexagon screwdriver bits: 4 pcs. No. 631700 size 3; 4; 5; 6
QR T-handle: 1 pc. No. 633050 size 116
QR spinner handle: 1 pc. No. 632950 size 150
Extension QR: 1 pc. No. 632545 size 150
Universal joint QR: 1 pc. No. 633550 size 1/4
Ratchet QR: 1 pc. No. 632355 size 1/4
Presented in: ABS plastic box

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart