• The item cannot be ordered due to missing prices.

Hinged pin wrench for torque wrenches, largest ⌀ / pin nominal ⌀: 40/4mm

Article no.: 628820 40/4

Select article variation and quantity

largest ⌀ / pin nominal ⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 764C
Manufacturer's designation 764Md
largest ⌀ 40 mm
Pin nominal ⌀ 4 mm
overall length 120 mm
Pin spacing adjustable a 18 mm - 40 mm
Square drive 1/2 in
Pin thread M4
Type of product Pin spanner

Identification & Classification

Article number 628820 40/4
EAN / GTIN 4020772050146
Manufacturer number 50146
Manufacturer Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Version:

Special steel, drive head ground, annealed and burnished.
With square drive for use with a torque wrench. With interchangeable pins.

Application:

For twin hole nuts.

Note:

Pin ⌀ = pin nominal ⌀ - 0.1 mm; tolerance field h12.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart