• The item cannot be ordered due to missing prices.

Hinged pin wrench for torque wrenches, largest ⌀ / pin nominal ⌀: 80/5mm

Article no.: 628820 80/5

Select article variation and quantity

largest ⌀ / pin nominal ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 764C
Manufacturer's designation 764Md
largest ⌀ 80 mm
Pin nominal ⌀ 5 mm
overall length 180 mm
Pin spacing adjustable a 40 mm - 80 mm
Square drive 3/4 in
Pin thread M6
Type of product Pin spanner

Identification numbers & Classifications

Article number 628820 80/5
EAN / GTIN 4020772050160
Manufacturer number 50161

Description

Version:

Special steel, drive head ground, annealed and burnished.
With square drive for use with a torque wrench. With interchangeable pins.

Application:

For twin hole nuts.

Note:

Pin ⌀ = pin nominal ⌀ - 0.1 mm; tolerance field h12.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart