{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SwissGrip ESD | |
Hexagon | 2.5 mm | |
Blade length | 90 mm | |
overall length | 167 mm | |
Drive profile | Hexagon screwdriver | |
electrostatic characteristic | EGB/ESD | |
Cap rotatable | no | |
Ball point | yes | |
Type of product | Screwdriver |
Article number | 627633 2,5 | |
EAN / GTIN | 7610733255924 | |
Manufacturer number | 8206.S 2,5 ESD |
This article |
Recommendations |
|
---|---|---|
Hexagon ball-point screwdriver, with 2-component SwissGrip handle ESD, Hexagon: 2,5mm |
||
Drive profile | Hexagon screwdriver | Hexagon socket |
overall length | 167 mm | 172 mm |
Cap rotatable | no | no |
Blade length | 90 mm | 90 mm |
Ball point | yes | no |
Hexagon | 2.5 mm | 2.5 mm |
Type of product | Screwdriver | Screwdriver |