{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SwissGrip ESD | |
Hexagon | 1.27 mm | |
Blade length | 50 mm | |
overall length | 127 mm | |
Drive profile | Hexagon screwdriver | |
electrostatic characteristic | EGB/ESD | |
Cap rotatable | no | |
Ball point | yes | |
Type of product | Screwdriver |
Article number | 627633 1,27 | |
EAN / GTIN | 7610733255894 | |
Manufacturer number | 8206.S 1,27ESD |