{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 4 mm | |
Blade length | 150 mm | |
overall length | 176 mm | |
Drive profile | Hexagon screwdriver | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Type of product | Screwdrivers |
Article number | 627440 4 | |
EAN / GTIN | 4010995279288 | |
Manufacturer number | 27928 | |
Manufacturer | Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com |