• The item cannot be ordered due to missing prices.

Hexagon screwdriver set, with T-handle VDE fully insulated, Number of screwdrivers: 4

Article no.: 627445 4

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 4
Drive profile Hexagon screwdriver
Standard DIN EN IEC 60900 / VDE 0682-201
Type of product Screwdrivers

Identification & Classification

Article number 627445 4
EAN / GTIN 4010995312282
Manufacturer number 31228
Manufacturer Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Version:

Impact resistant plastic T-handle, blade of chrome vanadium steel, burnished, with sprayed-on protective insulation.
Insulated up to 1000 V, made to DIN EN IEC 60900 / VDE 0682-201.

Supplied with:

1 each screwdriver No. 627440: Size 4; 5; 6; 8

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart