• The item cannot be ordered due to missing prices.

Hexagon key L-wrench 90°– 100°, long, with ball point and short arm powder-coated, Hexagon: 1,5mm

Article no.: 627382 1,5

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Material: PB Swiss Tools special alloy.

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 1.5 mm
Material PB Swiss Tools special alloy.
Stock length 82×6 mm
Drive profile Hexagon screwdriver
Surface powder-coated
Ball point on the long arm yes
100-degree angle yes
short arm yes
Long version yes
Type of product Screwdrivers

Identification numbers & Classifications

Article number 627382 1,5
EAN / GTIN 7610733283040
Manufacturer number PB 2222.L 1,5 LG

Description

Version:

Extra-short arm with flexible angle (90°– 100°), ball point can be inclined at an angle up to 30°. PB Swiss Tools special steel combining maximum hardness with exceptional toughness.
Only with 90° angle.

Advantage:

Flexible angle at the short arm (90°– 100°).
90° for insertion: Even places that are very difficult to access can easily be reached.
100°for working: The free space for the hand ensures pleasant and safe working.

Material:

Surface nickel-plated, chrome-plated and powder-coated for quick location using clear “Rainbow” colour coding.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart