• The item cannot be ordered due to missing prices.

Hexagon key L-wrench set 90°– 100°, long, with ball point and short arm powder-coated 9

Article no.: 627387 9

Select article variation and quantity

Number of hexagon key L-wrenches Unit price incl. VAT
  • Material: PB Swiss Tools special alloy.

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of screwdrivers 9
    Material PB Swiss Tools special alloy.
    Drive profile Hexagon screwdriver
    Surface powder-coated
    Packaging Plastic clip
    Ball point on the long arm yes
    100-degree angle yes
    short arm yes
    Long version yes
    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 627387 9
    EAN / GTIN 7610733283132
    Manufacturer number PB 2222.LH-10 RB

    Description

    Version:

    Extra-short arm with flexible angle (90°– 100°), ball point can be inclined at an angle up to 30°. PB Swiss Tools special steel combining maximum hardness with exceptional toughness.

    Advantage:

    Flexible angle at the short arm (90°– 100°).
    90° for insertion: Even places that are very difficult to access can easily be reached.
    100°for working: The free space for the hand ensures pleasant and safe working.

    Material:

    Surface nickel-plated, chrome-plated and powder-coated for quick location using clear “Rainbow” colour coding.

    Supplied with:

    1 each L-wrench with T-handle No. 627382: Size 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10
    Storage in: Plastic clip

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart