{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 1.5 mm | |
Material | PB Swiss Tools special alloy. | |
Stock length | 92×17 mm | |
Drive profile | Hexagon screwdriver | |
Retainer function | no | |
Type of shank | round, knurled | |
Ball point on the long arm | yes | |
Long version | yes | |
Type of product | Screwdriver |
Article number | 627190 1,5 | |
EAN / GTIN | 7610733265299 | |
Manufacturer number | 3212.L 1,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon key L-wrench, long with knurling, Hexagon: 1,5mm |
||||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Long version | yes | yes | yes | yes |
Hexagon | 1.5 mm | 1.5 mm | 1.5 mm | 1.5 mm |
Stock length | 92×17 mm | 91.5×15.5 mm | 90×14 mm | 91.5×15.5 mm |
Type of product | Screwdriver | Screwdriver | Screwdriver | Screwdriver |