{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | Safety L-wrench | |
Hexagon | 4 mm | |
Material | PB Swiss Tools special alloy. | |
Stock length | 145×27 mm | |
Drive profile | Hexagon screwdriver | |
Retainer function | no | |
Type of shank | round, knurled | |
Ball point on the long arm | yes | |
Long version | yes | |
Type of product | Screwdriver |
Article number | 627190 4 | |
EAN / GTIN | 7610733265336 | |
Manufacturer number | 3212.L 4 |
This article |
Recommendations |
|
---|---|---|
Hexagon key L-wrench, long with knurling 4 mm |
||
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
Retainer function | no | Sprung retainer ball from size 3 |
Ball point on the long arm | yes | yes |
Long version | yes | yes |
Material | PB Swiss Tools special alloy. | Chrome vanadium steel |
Stock length | 145×27 | 140×25 |
Type of product | Screwdriver | Screwdriver |