{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 1.5 mm | |
Material | PB Swiss Tools special alloy. | |
Stock length | 82×16 mm | |
Drive profile | Hexagon screwdriver | |
Surface | powder-coated | |
Long version | yes | |
Type of product | Screwdriver |
Article number | 627140 1,5 | |
EAN / GTIN | 7610733200313 | |
Manufacturer number | 212.L 1,5 LG |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon key L-wrench, long powder-coated, Hexagon: 1,5mm |
||||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Long version | yes | yes | yes | yes |
Hexagon | 1.5 mm | 1.5 mm | 1.5 mm | 1.5 mm |
Stock length | 82×16 mm | 91.5×15.5 mm | 90×14 mm | 91.5×15.5 mm |
Type of product | Screwdriver | Screwdriver | Screwdriver | Screwdriver |