• The item cannot be ordered due to missing prices.

Hexagon key L-wrench set, long powder-coated, Number of screwdrivers: 6

Article no.: 627141 6

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Availability

  • Material: PB Swiss Tools special alloy

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 6
Material PB Swiss Tools special alloy
Drive profile Hexagon screwdriver
Surface nickel plated, powder−coated
Width across flats metric
Colour coding yes
Ball point on the long arm yes
Type of product Screwdriver

Identification & Classification

Article number 627141 6
EAN / GTIN 7610733261352
Manufacturer number 212.LH-5 RB

Description

Version:

L-form shaft, ball point can be applied up to an angle of 30°.
Surface nickel-plated, chrome-plated and powder-coated. Edges slightly chamfered.
PB Swiss Tools special steel combining maximum hardness with exceptional toughness.

Advantage:

Correct wrench size quickly located by clear colour coding.

Content:

1 each L-wrench No. 627140: Size 1.5; 2; 2.5; 3; 4; 5
Presented in: Plastic clip

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart