{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 4 mm | |
Material | Chrome vanadium steel | |
Stock length | 140×25 mm | |
Drive profile | Hexagon screwdriver | |
Retainer function | Sprung retainer ball from size 3 | |
Type of product | Screwdriver |
Article number | 626087 4 | |
EAN / GTIN | 4045197954831 | |
Manufacturer number | 626087 4 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Hexagon key L-wrench, with retainer ball chrome-plated 4 mm |
on request
In stock
74 pieces in stock
2,13 €
plus VAT at the current rate
Prices plus delivery costs
|
|||
Ángulo de 100 grados | no | |||
Perfil de salida | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Destornillador de 6 caras |
Superficie | nickel-plated | manganeso-fosfatado | cromado | |
Hexágono | 4 | 4 | 4 | 4 |
Material | Chrome vanadium steel | Acero al cromo-vanadio | ||
Longitud de los lados | 140×25 | 74×29 | 74 × 29 | 80×22 |
Tipo de producto | Screwdriver | Screwdrivers | Screwdrivers | Destornilladores |