{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 10 mm | |
Material | Chrome vanadium steel | |
Stock length | 219×40 mm | |
Drive profile | Hexagon screwdriver | |
Retainer function | Sprung retainer ball from size 3 | |
Type of product | Screwdriver |
Article number | 626087 10 | |
EAN / GTIN | 4045197954879 | |
Manufacturer number | 626087 10 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Hexagon key L-wrench, with retainer ball chrome-plated 10 mm |
||||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Retainer function | Sprung retainer ball from size 3 | no | ||
Surface | nickel-plated | manganese phosphated | chrome-plated | |
Hexagon | 10 mm | 10 mm | 10 mm | 10 mm |
Material | Chrome vanadium steel | Chrome vanadium steel | ||
Stock length | 219×40 mm | 122×50 mm | 122×50 mm | 125×36 mm |
Type of product | Screwdriver | Screwdrivers | Screwdrivers | Screwdriver |