• The item cannot be ordered due to missing prices.

Hexagon key L-wrench, with pin, Hexagon: 3mm

Article no.: 626070 3

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 3 mm
Stock length 20×63 mm
Pin ⌀ 2 mm
Drive profile Hexagon screwdriver with pin
Type of product Screwdrivers

Identification numbers & Classifications

Article number 626070 3
EAN / GTIN 4062406648312
Manufacturer number 626070 3

Description

Version:

L-form hexagon shank, through hardened (toughened), with centring pins at each end, suitable for screws to DIN 6912 (Ribe CS).

Standard:

Similar to DIN 6911.

Material:

Chrome vanadium steel, surface nickel-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart