• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.
    • The item cannot be ordered due to missing prices.

Hexagon key L-wrench set, with pin, Number of screwdrivers: 5

Article no.: 626073 5

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 5
Drive profile Hexagon screwdriver with pin
Type of product Screwdrivers

Identification & Classification

Article number 626073 5
EAN / GTIN 4027539107433
Manufacturer number 626073 5
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

L-form hexagon shank, through hardened (toughened), with centring pins at each end, suitable for screws to DIN 6912 (Ribe CS).

Standard:

Similar to DIN 6911.

Material:

Chrome vanadium steel, surface nickel-plated.

Supplied with:

1 each screwdriver No. 626070: Size 3; 4; 5; 6; 8
Storage in: Plastic clip

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart