{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 7/64 in | |
Material | Chrome vanadium steel | |
Stock length | 94×20 mm | |
Drive profile | Hexagon screwdriver | |
Surface | phosphated | |
Ball point on the long arm | yes | |
short arm | yes | |
Long version | no | |
Type of product | Screwdriver |
Article number | 626048 7/64 | |
EAN / GTIN | 4062406319502 | |
Manufacturer number | 626048 7/64 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hexagon key L-wrench, short, with ball point, phosphated imperial version 7/64 in |
||
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
short arm | yes | |
Surface | phosphated | |
Hexagon | 7/64 | 7/64 |
Material | Chrome vanadium steel | |
Stock length | 94×20 | 66×23 |
Type of product | Screwdriver | Screwdrivers |