{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 3/32 in | |
Material | Chrome vanadium steel | |
Stock length | 92.5×19.5 mm | |
Drive profile | Hexagon screwdriver | |
Surface | phosphated | |
Ball point on the long arm | yes | |
short arm | yes | |
Long version | no | |
Type of product | Screwdriver |
Article number | 626048 3/32 | |
EAN / GTIN | 4062406319496 | |
Manufacturer number | 626048 3/32 |
This article |
Recommendations |
|
---|---|---|
Hexagon key L-wrench, short, with ball point, phosphated imperial version, Hexagon: 3/32in |
||
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
Ball point on the long arm | yes | |
short arm | yes | |
Long version | no | |
Hexagon | 3/32 in | 3/32 in |
Stock length | 92.5×19.5 mm | 58×20 mm |
Type of product | Screwdriver | Screwdrivers |