{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 367 TORX® | |
Torx® profile | TX25 | |
Blade length | 100 mm | |
overall length | 205 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material of blade | high-quality tool steel | |
Material of handle | impact-resistant plastic with integral soft zones | |
Surface | matt chrome plated | |
Type of product | Screwdrivers |
Article number | 625500 TX25 | |
EAN / GTIN | 4013288004253 | |
Manufacturer number | 05028012001 |
This article |
Recommendations |
|
---|---|---|
Screwdriver for Torx®, Torx® profile: TX25 |
||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
overall length | 205 mm | 207 mm |
Blade length | 100 mm | 100 mm |
Torx® profile | TX25 | TX25 |
Type of product | Screwdrivers | Screwdrivers |