• The item cannot be ordered due to missing prices.

Screwdriver for Torx® with 2-component Haptoprene handle TX20

Article no.: 625332 TX20

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Torx® profile TX20
    Blade length 100 mm
    overall length 200 mm
    Drive profile Screwdriver for TORX® screws with hole
    Retainer function no
    Material of blade Chrome vanadium special steel
    Material of handle 2-component Haptoprene
    Surface nickel-plated and chrome-plated
    Point black
    Cap rotatable no
    Ball point no
    Bore in the Torx® profile yes
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 625332 TX20
    EAN / GTIN 4067263012931
    Manufacturer number 625332 TX20

    Description

    Version:

    Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated, black tip. From size TX30 with hexagon flats for wrench assistance.

    Advantage:

    With centre hole in the internal Torx® profile for screws with tamper-proof pin.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart