• The item cannot be ordered due to missing prices.

Screwdriver for Torx® with 2-component Haptoprene handle TX15/200

Article no.: 625332 TX15/200
New product

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Torx® profile TX15
Blade length 200 mm
overall length 295 mm
Drive profile Screwdriver for TORX® screws with hole
Retainer function no
Material of blade Chrome vanadium special steel
Material of handle 2-component Haptoprene
Surface nickel-plated and chrome-plated
Point black
Cap rotatable no
Ball point no
Bore in the Torx® profile yes
Type of product Screwdriver

Identification numbers & Classifications

Article number 625332 TX15/200
EAN / GTIN 4067263012924
Manufacturer number 625332 TX15/200

Description

Version:

Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated, black tip. From size TX30 with hexagon flats for wrench assistance.

Advantage:

With centre hole in the internal Torx® profile for screws with tamper-proof pin.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart