• The item cannot be ordered due to missing prices.

Screwdriver for Torx®, long, with T-handle TX45

Article no.: 625231 TX45

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Torx® profile TX45
    Blade length 250 mm
    overall length 282 mm
    Drive profile Screwdriver for TORX® screws
    Point black
    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 625231 TX45
    EAN / GTIN 4045197950567
    Manufacturer number 625231 TX45

    Description

    Version:

    Impact resistant plastic T-handle. Blade of vanadium special steel, matt chrome-plated, black tips.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart